Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 20906
Zoro # G0247348
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.30mm
- Tap Thread Size M12-1.50
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20906
- Zoro # G0247348
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.30mm |
Tap Thread Size | M12-1.50 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Thread Length | 42.00mm |
Pitch Diameter Limit | Not Rated |
55% Thread Drill Size | 10.90 mm |
Thread Size | M12x1.5 |
Tap Length Standard | USCTI |
Shank Length | 1 23/32 in |
75% Thread Drill Size | 10.50 mm |
Square Size | 0.2750 in |
65% Thread Drill Size | 27/64 in |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.5, Metric Coarse, Plug, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 5/8 in, 75 Percent Thread Drill Size 10.50 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182017)
- J.W. WINCO GN300-78-3/8X16-20 Adjustable Lever Steel (6T20A03O)
- PRECISION INSTRUMENTS Split-Beam Click Torq Wrench, 8-50 Lbft, 3/8" (PREC2FR50F)
- ZORO SELECT Straight Flute Hand Tap, Taper 4 Flutes (20909)
- ZORO SELECT Straight Flute Hand Tap Bottoming, 4 Flutes (20330)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15979)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20498)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (16083)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15869)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308671)
- Zoro Select Taps