Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 20890
Zoro # G7543112
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.00
- Shank Dia. 9.32mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20890
- Zoro # G7543112
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.00 |
Shank Dia. | 9.32mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 85.72mm |
Pitch Diameter Limit | D11 |
Thread Length | 42.07mm |
Square Size | 0.2750 in |
Thread Size | M12x1 |
55% Thread Drill Size | 11.25 mm |
65% Thread Drill Size | 7/16 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | 11.00 mm |
Shank Length | 1 23/32 in |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1, Metric Fine, Plug, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 5/8 in, 75 Percent Thread Drill Size 11.00 mm, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Long End Mill (DWCF728)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (Blue200B-14)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (40027)
- TEKTON 5/16 Inch Center Punch (66082)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20646)
- ZORO SELECT Straight Flute Hand Tap Plug, 4 Flutes (20497)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20274)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 Flutes (20889)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20280)
- ZORO SELECT Straight Flute Hand Tap, Taper 4 Flutes (20909)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (18892)
- Zoro Select Straight Flute 4-Flute Taps