Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 20646
Zoro # G0247390
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 14.99mm
- Tap Thread Size M20-2.50
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20646
- Zoro # G0247390
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 14.99mm |
Tap Thread Size | M20-2.50 |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 114.00mm |
Thread Length | 51.00mm |
Pitch Diameter Limit | Not Rated |
Thread Size | M20x2.5 |
Square Size | 0.4890 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | 17.50 mm |
65% Thread Drill Size | 45/64 in |
Shank Length | 2 15/32 in |
55% Thread Drill Size | 18.20 mm |
Size | M20 |
Description
Straight Flute Tap, Thread Size M20x2.5, Metric Coarse, Plug, Overall Length 4 15/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Precision Measuring Kit, Digital, Ratchet (64PKA076B)
- RIDGID RIDGID® 32050 Replacement Strap For Strap Wrench, 29-1/4"L, 1-3/4"W (32050)
- BURNDY Type U Crimping Die, Orange (U997)
- ROCKWELL CIRC SAW BLD 4.5"" 60T (RW9282)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15979)
- ZORO SELECT Straight Flute Hand Tap, Taper 4 Flutes (20496)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20691)
- ZORO SELECT Straight Flute Hand Tap, Bottoming, 4 (20449)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15869)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 Flutes (20889)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14381)
- Zoro Select Straight Flute 4-Flute Taps