Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 20497
Zoro # G6792536
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.25
- Shank Dia. 9.32mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20497
- Zoro # G6792536
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.25 |
Shank Dia. | 9.32mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 85.72mm |
Thread Length | 42.07mm |
Pitch Diameter Limit | D11 |
Tap Length Standard | ANSI |
Thread Size | M12x1.25 |
Square Size | 0.2750 in |
Shank Length | 1 23/32 in |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.25, Metric Fine, Plug, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 5/8 in, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 17mm 6 Point 32mm Magnet 3/8 Sq. Drive (13400MG-17)
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud XP, 5", 18" Hose (D5835)
- VESSEL Replacement Blade for BALL GRIP Ratchet (2200BP2150)
- WIHA Ratchet Crimper For Eye Terminals (43643)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (16083)
- ZORO SELECT Straight Flute Hand Tap, Taper 4 Flutes (20496)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20416)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15979)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20453)
- ZORO SELECT Straight Flute Hand Tap Bottoming, 4 Flutes (20330)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (305707)
- Zoro Select Straight Flute 4-Flute Taps