Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 20280
Zoro # G7472324
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 6.40mm
- Tap Thread Size M6-0.75
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20280
- Zoro # G7472324
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 6.40mm |
Tap Thread Size | M6-0.75 |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 63.50mm |
Thread Length | 25.40mm |
Pitch Diameter Limit | D3 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 5.45 mm |
75% Thread Drill Size | 5.25 mm |
Tap Length Standard | ANSI |
Square Size | 0.1910 in |
65% Thread Drill Size | 5.35 mm |
Thread Size | M6x0.75 |
Size | M6 |
Description
Straight Flute Tap, Thread Size M6x0.75, Metric Fine, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.25 mm, Thread Limit D3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Tool Case, Plastic, Black, 24 in W x 13 in D x 7-1/4 in H (10350)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-I (50409)
- PROTO 20 pc. Black Chrome Ratcheting Wrench Set (JSCV-20S) (JSCV-20S)
- MILWAUKEE TOOL 3/8" DRIVE 10MM HEX BIT SOCKET (45-34-1056)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15869)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (16083)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20691)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15979)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20416)
- ZORO SELECT Straight Flute Hand Tap Plug, 4 Flutes (20497)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWL5)
- Zoro Select Taps