Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 20274
Zoro # G0247515
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.00mm
- Tap Thread Size M6-1.00
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20274
- Zoro # G0247515
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 6.00mm |
Tap Thread Size | M6-1.00 |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 152.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 25.00mm |
Thread Size | M6x1 |
75% Thread Drill Size | 5.00 mm |
Tap Length Standard | USCTI |
Square Size | 0.1910 in |
55% Thread Drill Size | 5.25 mm |
65% Thread Drill Size | 13/64 in |
Shank Length | 5 in |
Size | M6 |
Description
Straight Flute Tap, Thread Size M6x1, Metric Coarse, Plug, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1227/64)
- PELICAN O-Ring Lid for 1550 Cases (1553)
- VERMONT GAGE Plug Gage, Tool Steel, 0.5334 in. dia. (141253340)
- DYNAMIC Tools 3/8" Drive Extension 3" Long, Impact (D005053)
- ZORO SELECT Straight Flute Hand Tap, Plug, 4 (20656)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15869)
- ZORO SELECT Straight Flute Hand Tap, Bottoming, 4 Flutes (16894)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20416)
- ZORO SELECT Straight Flute Hand Tap Plug, 4 Flutes (20497)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20280)
- OSG Straight Flute Hand Tap , M6-1.00 , Bottoming , 4 Flutes, (1971100)
- Zoro Select Straight Flute 4-Flute Taps