Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap, Plug, 4
Mfr # 20656
Zoro # G7490917
product price: $96.35
/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 16.30mm
- Tap Thread Size M20-1.50
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20656
- Zoro # G7490917
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 16.30mm |
Tap Thread Size | M20-1.50 |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 115.00mm |
Pitch Diameter Limit | D6 |
Thread Length | 51.00mm |
Thread Size | M20x1.5 |
75% Thread Drill Size | 18.50 mm |
Shank Length | 2 23/32 in |
55% Thread Drill Size | 18.90 mm |
65% Thread Drill Size | 18.75 mm |
Square Size | 0.4890 in |
Tap Length Standard | ANSI |
Size | M20 |
Description
Straight Flute Tap, Thread Size M20x1.5, Metric Fine, Plug, Overall Length 4 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 18.50 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARCO Marking Ink, Pigment, Green, 30 to 60 sec (MM-150-31 GREEN)
- MILWAUKEE TOOL 3/8 in. Drive 7mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9077)
- POWERBUILT 3/8"X1/2" Drive Composite Stubby Ratchet (940481)
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH6E09)
- ZORO SELECT Straight Flute Hand Tap, Bottoming, 4 Flutes (16894)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20917)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20691)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20498)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20274)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20416)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54246)
- Zoro Select Straight Flute 4-Flute Taps