Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap, Plug, 4
Mfr # 20556
Zoro # G6404431
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-1.25
- Shank Dia. 10.90mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20556
- Zoro # G6404431
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M14-1.25 |
Shank Dia. | 10.90mm |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 91.00mm |
Thread Length | 42.00mm |
Pitch Diameter Limit | D4 |
Thread Size | M14x1.25 |
Square Size | 0.3220 in |
Tap Length Standard | ANSI |
Shank Length | 1 29/32 in |
Size | M14 |
Description
Straight Flute Tap, Thread Size M14x1.25, Metric Fine, Plug, Overall Length 3 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 5/8 in, Thread Limit D4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring W/Out Lock, 3/4-10, PK2 (52210X)
- RIDGID Nut, For Use w/4A502 Pipe Wrench (31735)
- TEKTON 1/2 Inch Drive x 1/2 Inch 6-Point Socket (SHD22013)
- APOLLO TOOLS 39 Piece General Tool Kit Orange (DT9706-OR)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20917)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20416)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15979)
- ZORO SELECT Straight Flute Hand Tap, Bottoming, 4 Flutes (16894)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20280)
- ZORO SELECT Straight Flute Hand Tap, Taper 4 Flutes (20496)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1015208)
- Zoro Select Taps