Shop All Straight Flute 3-Flute Taps
Zoro Select
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 15158
Zoro # G6420601
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-48
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15158
- Zoro # G6420601
- UPC # 662355151587
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-48 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
Pitch Diameter Limit | H2 |
Tap Length Standard | ANSI |
Shank Length | 1 9/32 in |
Square Size | 0.1100 in |
Thread Size | #6-48 |
Size | #6 |
Description
Straight Flute Tap, Thread Size #6-48, UNS, Plug, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, Thread Limit H2, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-13' 6)
- MITUTOYO Dial Caliper, 0-6 In (505-742J)
- LINK HANDLES Axe Handle, 1 Wood, 2 Steel Wedges (64136GRA)
- GREY PNEUMATIC SKT 1/2" DRIVE X 24MM STANDARD UNIVERSAL (GP2124UM)
- ZORO SELECT Straight Flute Hand Tap, Plug, 3 (20408)
- GREENFIELD THREADING Straight Flute Hand Tap , M10X1.25 , Plug , Metric , 3 Flutes (313573)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14742)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54225)
- CLE-LINE Straight Flute Hand Tap , #6-32 , Bottoming , 2 Flutes, UNC (C62011)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (15238)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1970200)
- Zoro Select Straight Flute 3-Flute Taps