Shop All Straight Flute 3-Flute Taps
Zoro Select
Straight Flute Hand Tap, Plug, 3
Mfr # 20978
Zoro # G0247305
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.00
- Shank Dia. 9.70mm
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20978
- Zoro # G0247305
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M10-1.00 |
Shank Dia. | 9.70mm |
Tap Dimension Type | Metric |
Tap Size | M10 |
Overall Length | 74.00mm |
Thread Length | 32.00mm |
Square Size | 0.2860 in |
Drill Bit Size | 9.00 mm |
55% Thread Drill Size | 9.25 mm |
75% Thread Drill Size | 9.00 mm |
65% Thread Drill Size | 23/64 in |
Shank Length | 1 11/16 in |
Thread Size | M10x1 |
Size | M10 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size M10x1, Metric Fine, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit D5, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bolt Extractor Set, 1/4-3/4 In, 13Pc (54113)
- BONDHUS Metric Ball Hex Key, 1.5 mm Tip Size (3650)
- TEKTON 1/2 Inch Drive x 10 mm Deep 6-Point Socket (SHD23110)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (302526)
- ZORO SELECT Straight Flute Hand Tap, Plug, 3 (20408)
- GREENFIELD THREADING Straight Flute Hand Tap , 1/2"-20 , Semi-Bottoming , UNF , 3 Flutes, (313534)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (328686)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14734)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1011100)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313579)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2403203)
- Zoro Select Taps