Shop All Straight Flute 3-Flute Taps
Zoro Select
Straight Flute Hand Tap, Plug, 3
Mfr # 20914
Zoro # G0247339
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.30mm
- Tap Thread Size M12-1.00
- Tap Chamfer Plug
- Tap Thread Type UNC
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20914
- Zoro # G0247339
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 9.30mm |
Tap Thread Size | M12-1.00 |
Tap Dimension Type | Metric |
Tap Size | M12 |
Overall Length | 86.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 42.00mm |
55% Thread Drill Size | 11.25 mm |
Thread Size | M12x1 |
75% Thread Drill Size | 11.00 mm |
65% Thread Drill Size | 7/16 in |
Square Size | 0.2750 in |
Drill Bit Size | 11.00 mm |
Shank Length | 1 23/32 in |
Size | M12 |
Description
Spiral Point Tap, Thread Size M12x1, Metric Fine, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 5/8 in, 75 Percent Thread Drill Size 11.00 mm, Thread Limit D5, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket Whitworth 3/16 6 Point 55mm 3/8 Sq. Drive (3300W-3/16)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Red (6960MD4)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1985501)
- ONSRUD Routing End Mill, Down O-Flute, 1/16, 1/4, 2 (64-000)
- ZORO SELECT Straight Flute Hand Tap, Plug, 3 (20408)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2402703)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54225)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1171301)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1804100)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (22605)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (330062)
- Zoro Select Straight Flute 3-Flute Taps