Shop All Straight Flute 3-Flute Taps
Zoro Select
Straight Flute Hand Tap, Plug, 3
Mfr # 20584
Zoro # G0247409
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-1.50
- Shank Dia. 12.19mm
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20584
- Zoro # G0247409
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M16-1.50 |
Shank Dia. | 12.19mm |
Tap Dimension Type | Metric |
Tap Size | M16 |
Overall Length | 96.84mm |
Thread Length | 46.04mm |
65% Thread Drill Size | 14.70 mm |
Shank Length | 2 in |
Drill Bit Size | 14.50 mm |
75% Thread Drill Size | 14.50 mm |
55% Thread Drill Size | 14.90 mm |
Thread Size | M16x1.5 |
Square Size | 0.3600 in |
Size | M16 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size M16x1.5, Metric Fine, Overall Length 3 25/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Grab N Go Tool Box, Plastic, Gray, 26 in W x 10 in D x 11 in H (682-007)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Single End Ball End Mill (DWCT1112)
- J.W. WINCO GN612-8-M16X1.5-AK-NI Indexing Plunger (612-8-M16X1.5-AK-NI)
- MITUTOYO Digital Micrometer Head, Steel, IP65 (350-354-30)
- ZORO SELECT Straight Flute Hand Tap, Plug, 3 (20408)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1970200)
- GREENFIELD THREADING Straight Flute Hand Tap , 7/16"-14 , Plug , UNC , 3 Flutes (313506)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1171400)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 3 Flutes (313543)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (301482)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (22801)
- Zoro Select Straight Flute 3-Flute Taps