Shop All Straight Flute 3-Flute Taps
Zoro Select
Straight Flute Hand Tap, Plug, 3
Mfr # 20564
Zoro # G0247427
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 12.19mm
- Tap Thread Size M16-2.00
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20564
- Zoro # G0247427
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 12.19mm |
Tap Thread Size | M16-2.00 |
Tap Dimension Type | Metric |
Tap Size | M16 |
Overall Length | 96.84mm |
Thread Length | 46.04mm |
75% Thread Drill Size | 14.00 mm |
55% Thread Drill Size | 14.50 mm |
Shank Length | 2 in |
Thread Size | M16x2 |
65% Thread Drill Size | 9/16 in |
Drill Bit Size | 14.00 mm |
Square Size | 0.3600 in |
Size | M16 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size M16x2, Metric Coarse, Overall Length 3 25/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5 Piece 72-Tooth 12 Point Ratcheting Combination SAE Wrench Set (93005)
- AVK Expandable Tool, 6-32, Steel (AA181-632)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88115)
- CLIP & CARRY Kydex Sheath for the Gerber Suspension, GSUSP-CF-BRN (GSUSP-CF-BRN)
- ZORO SELECT Straight Flute Hand Tap, Plug, 3 (20408)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-4)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (392)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1019900)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (302393)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1008600)
- Zoro Select Straight Flute 3-Flute Taps