Shop All Straight Flute 3-Flute Taps
Zoro Select
Straight Flute Hand Tap, Plug, 3
Mfr # 20495
Zoro # G0247436
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.30mm
- Tap Thread Size M12-1.25
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20495
- Zoro # G0247436
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 9.30mm |
Tap Thread Size | M12-1.25 |
Tap Dimension Type | Metric |
Tap Size | M12 |
Overall Length | 86.00mm |
Thread Length | 42.00mm |
Drill Bit Size | 10.75 mm |
Thread Size | M12x1.25 |
Shank Length | 1 23/32 in |
Square Size | 0.2750 in |
Size | M12 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size M12x1.25, Metric Fine, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 5/8 in, Thread Limit D5, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 7/16 in. B Round Die, >1/4-3/8THK (75542)
- DRILL AMERICA #8-32 HSS Combined Drill Bit & Tap (Drap) (DWT8-32DRAP)
- URREA Extension, 3/8"X18" (5263)
- SWANSON TOOL 16" x 24" Aluminum Carpenter Square (TA123)
- ZORO SELECT Straight Flute Hand Tap, Plug, 3 (20408)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14165)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1745200)
- OSG Straight Flute Hand Tap, Bottoming, 3 (6010300)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15239)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (301486)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (6006600)
- Zoro Select Straight Flute 3-Flute Taps