Shop All Straight Flute 3-Flute Taps
Zoro Select
Straight Flute Hand Tap, Plug, 3
Mfr # 20456
Zoro # G0247445
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Shank Dia. 9.30mm
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20456
- Zoro # G0247445
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 9.30mm |
Tap Dimension Type | Metric |
Tap Size | M12 |
Overall Length | 86.00mm |
Thread Length | 42.00mm |
65% Thread Drill Size | 10.50 mm |
Shank Length | 1 23/32 in |
Thread Size | M12x1.75 |
Square Size | 0.2750 in |
Drill Bit Size | 10.25 mm |
55% Thread Drill Size | 27/64 in |
75% Thread Drill Size | 10.30 mm |
Size | M12 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 5/8 in, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Hammer Drill (DCD778E1)
- WESTWARD Digital Caliper, Standard, 0 to 8 In (29AD37)
- FOWLER Mini-Mag Protractor (FOW74-422-450-1)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953HS40ST)
- ZORO SELECT Straight Flute Hand Tap, Plug, 3 (20408)
- IRWIN Straight Flute Tap, #6-32, Carbon Steel (1018)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (2CPB)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1811500)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313520)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313555)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15134)
- Zoro Select Straight Flute 3-Flute Taps