Shop All Straight Flute 3-Flute Taps
Zoro Select
Straight Flute Hand Tap, Plug, 3
Mfr # 20408
Zoro # G0247488
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Shank Dia. 9.70mm
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20408
- Zoro # G0247488
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Shank Dia. | 9.70mm |
Tap Dimension Type | Metric |
Tap Size | M10 |
Overall Length | 74.00mm |
Thread Length | 32.00mm |
65% Thread Drill Size | 11/32 in |
Drill Bit Size | 8.50 mm |
55% Thread Drill Size | 8.90 mm |
75% Thread Drill Size | 8.50 mm |
Thread Size | M10x1.5 |
Square Size | 0.2860 in |
Shank Length | 1 11/16 in |
Size | M10 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D11, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 11/32 in Size 6 pt Deep Depth, Black Oxide (4LXW1)
- WERA 9 Piece SAE Plain- Color Coded, L Key Set (05022639001)
- WRIGHT TOOL 3/8 in. Drive 31 Piece Blow Mold Case Set, 6 Point Standard & Deep Sockets, 1/4 in., 1 in., Ratchet (339-MC)
- MAYHEW 58C Dominator Pro Pry Bar, Curved, 58Inch, Black Oxide Finish (MAY14120)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1023801)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (301490)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (6013300)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 (328208)
- OSG Straight Flute Hand Tap, Plug, 3 (1812000)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (301486)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 3 (C54226)
- Zoro Select Taps