Shop All Straight Flute 3-Flute Taps
Zoro Select
Straight Flute Hand Tap, Plug, 3
Mfr # 20389
Zoro # G0247497
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.70mm
- Tap Thread Size M10-1.50
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20389
- Zoro # G0247497
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 9.70mm |
Tap Thread Size | M10-1.50 |
Tap Dimension Type | Metric |
Tap Size | M10 |
Overall Length | 74.00mm |
Thread Length | 32.00mm |
Thread Size | M10x1.5 |
Shank Length | 1 11/16 in |
Drill Bit Size | 8.50 mm |
75% Thread Drill Size | 8.50 mm |
65% Thread Drill Size | 11/32 in |
Square Size | 0.2860 in |
55% Thread Drill Size | 8.90 mm |
Size | M10 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Screw-Holding Phillips Screwdriver #0 Round (0453-16C)
- ERGODYNE Tool Lanyard, 7-1/2 In. L, Black, 2 lb. (3115)
- ALLWAY Hook-Style Safety Knife Safety Recessed, 6 in L (20Y941)
- DEWALT Reciprocating Saw Blade, 6" L, 1" H (DWAR656CT-1)
- ZORO SELECT Straight Flute Hand Tap, Plug, 3 (20408)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (301346)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1172600)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (14102)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (326376)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1003800)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15454)
- Zoro Select Taps