Shop All Straight Flute 3-Flute Taps
Zoro Select
Straight Flute Hand Tap, Plug, 3
Mfr # 18337
Zoro # G0247530
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.429"
- Tap Thread Size 9/16"-18
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18337
- Zoro # G0247530
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.429" |
Tap Thread Size | 9/16"-18 |
Tap Dimension Type | Inch |
Tap Size | 9/16" |
Overall Length | 3-19/32" |
Thread Length | 1-21/32" |
65% Thread Drill Size | 33/64 in |
Square Size | 0.3220 in |
55% Thread Drill Size | 13.25 mm |
Drill Bit Size | 0.5089 in |
75% Thread Drill Size | 12.90 mm |
Shank Length | 1 29/32 in |
Thread Size | 9/16"-18 |
Size | 9/16 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 5/8 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3, Class of Fit 3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNR 16-4D)
- IRWIN Pro Linemans Pliers, w/Wire Cutter, 8" (2078208)
- SUNEX 16 Speed Floor UL/CSA Drill Press (5000A)
- BOSCH Wood Drilling Bit Set, 1/4" Shank Size (NKSC5003)
- ZORO SELECT Straight Flute Hand Tap, Plug, 3 (20408)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1171301)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (513)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2402703)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (328257)
- IRWIN Straight Flute Hand Tap, Plug 3 Flutes (1112ZR)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313576)
- Zoro Select Straight Flute 3-Flute Taps