Shop All Straight Flute 3-Flute Taps
Zoro Select
Straight Flute Hand Tap, Plug, 3
Mfr # 18331
Zoro # G0247549
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.429"
- Tap Thread Size 9/16"-12
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18331
- Zoro # G0247549
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.429" |
Tap Thread Size | 9/16"-12 |
Tap Dimension Type | Inch |
Tap Size | 9/16" |
Overall Length | 3-19/32" |
Thread Length | 1-21/32" |
75% Thread Drill Size | 12.20 mm |
Shank Length | 1 29/32 in |
55% Thread Drill Size | 1/2 in |
65% Thread Drill Size | 12.50 mm |
Square Size | 0.3220 in |
Thread Size | 9/16"-12 |
Drill Bit Size | 0.4817 in |
Size | 9/16 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 5/8 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bell System Type Wrench (3146B)
- LISLE 1" to 1-1/6" Oil Pressure Switch Socket (13200)
- KRAFT TOOL Curved Ends Edger w/W, 6"x2-1/2" 1/4"R (CF142)
- CAPRI TOOLS 1/2 in Drive 3/4 in 6-Point SAE Deep Impact Socket (5-5257)
- ZORO SELECT Straight Flute Hand Tap, Plug, 3 (20408)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (513)
- IRWIN Straight Flute Hand Tap, Plug, 3 (1118)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1012101)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (301346)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (301490)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1019900)
- Zoro Select Taps