Shop All Straight Flute 3-Flute Taps
Zoro Select
Straight Flute Hand Tap, Plug, 3
Mfr # 17656
Zoro # G0247576
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-14
- Shank Dia. 0.697"
- Tap Chamfer Plug
- Tap Thread Type UNF
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17656
- Zoro # G0247576
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 7/8"-14 |
Shank Dia. | 0.697" |
Tap Dimension Type | Inch |
Tap Size | 7/8" |
Overall Length | 4-11/16" |
Thread Length | 2-7/32" |
Pitch Diameter Limit | Not Rated |
Size | 7/8 |
Shank Length | 2 15/32 in |
55% Thread Drill Size | 20.90 mm |
75% Thread Drill Size | 20.40 mm |
Square Size | 0.5230 in |
Thread Size | 7/8"-14 |
65% Thread Drill Size | 13/16 in |
Drill Bit Size | 0.8056 in |
Description
Spiral Point Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 3/16 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H4, Class of Fit 3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent X6 Pass-Thru Metric and SAE Adjustable Wrench Set 12.9 in. L 11 pk (CPTAW8)
- MITUTOYO Scriber (905201)
- ABC HAMMERS 26 oz. Polyurethane Dead Blow Hammer - Overall Length 12.75" (ABC2DB)
- OSG Spiral Flute Tap, Bottoming, 3 (1986701)
- ZORO SELECT Straight Flute Hand Tap, Plug, 3 (20408)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (301482)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1972201)
- WIDIA Straight Flute Hand Tap , #6-32 , Taper , 4 Flutes, UNC (11528)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , #10-24 , Plug , Uncoated , 3 Flutes (3CPB)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54354)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (328690)
- Zoro Select Taps