Shop All Straight Flute 3-Flute Taps
Zoro Select
Straight Flute Hand Tap, Plug, 3
Mfr # 16452
Zoro # G0247646
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.59"
- Tap Thread Size 3/4"-10
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16452
- Zoro # G0247646
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.59" |
Tap Thread Size | 3/4"-10 |
Tap Dimension Type | Inch |
Tap Size | 3/4" |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | Not Rated |
Size | 3/4 |
Drill Bit Size | 0.6526 in |
Square Size | 0.4220 in |
Shank Length | 2 1/4 in |
65% Thread Drill Size | 16.90 mm |
55% Thread Drill Size | 17.20 mm |
Thread Size | 3/4"-10 |
75% Thread Drill Size | 16.50 mm |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H11, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Micrometer, Deep Throat, 1", SPC (389-351-30)
- ALLWAY 18mm K-Series 7 Point Snap Off Knife, 1 Blade Pack (K700)
- WESTWARD Sledge Hammer, 8 lb., 30 In, Rubber/Steel (24Z033)
- RIDGID Switch, Switchbox, Asm (91187)
- ZORO SELECT Straight Flute Hand Tap, Plug, 3 (20408)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (326376)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C54132)
- WIDIA Straight Flute Hand Tap , #6-32 , Taper , 4 Flutes, UNC (11528)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (11526)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 (14166)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14742)
- Zoro Select Taps