Shop All Straight Flute 2-Flute Taps
Zoro Select
Straight Flute Hand Tap Plug, 2 Flutes
Mfr # 29008
Zoro # G0247278
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-24
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29008
- Zoro # G0247278
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-24 |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Pitch Diameter Limit | Not Rated |
Thread Length | 5/8" |
Size | #10 |
Flute Length | 13/32 in |
Shank Length | 1.96 in |
Drill Point Dia. | 0.1550 in |
Thread Size | #10-24 |
Description
Combination Drill and Tap, Thread Size #10-24, UNC, Drill Point Dia. 0.1550 in, High Speed Steel, Thread Length 5/8 in, Flute Length 13/32 in, Overall Length 2 3/8 in, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS 24 In. Gooseneck Wrecking Bar (32456)
- KODIAK CUTTING TOOLS 29 Pc. Drill Sets Drill Bit Sets with Cases (5420250)
- LYNDEX-NIKKEN Collet, 5C, 1in (500-064)
- KAPRO 352 Combination Square w/Zinc Head & Stainless Steel Blade (352-12)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (29012)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15534)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (17738)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15216)
- ZORO SELECT Straight Flute Hand Tap, M6-1.00, Plug, Metric Coarse, 2 Flutes (20245)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54457)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (330071)
- Zoro Select Taps