Shop All Straight Flute 2-Flute Taps
Zoro Select
Straight Flute Hand Tap Plug, 2 Flutes
Mfr # 20912
Zoro # G0247759
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 5.00mm
- Tap Thread Size M5-0.50
- Tap Dimension Type Metric
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20912
- Zoro # G0247759
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 5.00mm |
Tap Thread Size | M5-0.50 |
Tap Dimension Type | Metric |
Tap Size | M5 |
Overall Length | 60.00mm |
Thread Length | 22.00mm |
Pitch Diameter Limit | Not Rated |
Size | M5 |
Drill Bit Size | 4.50 mm |
Thread Size | M5x0.5 |
Shank Length | 1 1/2 in |
65% Thread Drill Size | #15 |
55% Thread Drill Size | #14 |
75% Thread Drill Size | #16 |
Square Size | 0.1520 in |
Description
Spiral Point Tap, Thread Size M5x0.5, Metric Fine, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #16, Thread Limit D3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3186)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 13/32 (49726)
- CRAFTSMAN Black, Magnetic Power Strip, Steel (CMST82693)
- EGA MASTER ALUMINIUM PIPE WRENCH 18" TITALUM® (61025)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (29012)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15534)
- ZORO SELECT Straight Flute Hand Tap, M6-1.00, Plug, Metric Coarse, 2 Flutes (20245)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15216)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (17738)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14781)
- OSG Straight Flute Hand Tap, Plug, 2 (1068100)
- Zoro Select Taps