Shop All Straight Flute 2-Flute Taps
Zoro Select
Straight Flute Hand Tap Plug, 2 Flutes
Mfr # 20322
Zoro # G0412146
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 8.00mm
- Tap Thread Size M8-1.25
- Tap Dimension Type Metric
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20322
- Zoro # G0412146
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 8.00mm |
Tap Thread Size | M8-1.25 |
Tap Dimension Type | Metric |
Tap Size | M8 |
Overall Length | 69.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 29.00mm |
Size | M8 |
65% Thread Drill Size | I |
Shank Length | 1 9/16 in |
Square Size | 0.2380 in |
Thread Size | M8x1.25 |
55% Thread Drill Size | 7.10 mm |
75% Thread Drill Size | H |
Drill Bit Size | 6.75 mm |
Description
Spiral Point Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size H, Thread Limit D5, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Carbide-Tipped Masonry Drill Cle-Line 1818 Sand Blasted HSS RHS/RHC 1/4x4IN (C20934)
- CHICAGO-LATROBE Countersink, 2" L, Single Flute, 6 pcs. (56740)
- JOHNSON LEVEL & TOOL IBeam Level, 72 in L, 5Vial, Magnetic, Aluminum, Black (3872)
- WIDIA Spiral Point Tap, Plug 3 Flutes (12048)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15216)
- ZORO SELECT Straight Flute Hand Tap, M6-1.00, Plug, Metric Coarse, 2 Flutes (20245)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (17738)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (29012)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15534)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- Zoro Select Taps