Shop All Straight Flute 2-Flute Taps
Zoro Select
Straight Flute Hand Tap, Plug 2 Flutes
Mfr # 15192
Zoro # G0412155
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-32
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15192
- Zoro # G0412155
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Pitch Diameter Limit | Not Rated |
Size | #8 |
Square Size | 0.1310 in |
Thread Size | #8-32 |
Shank Length | 1 3/8 in |
55% Thread Drill Size | 3.60 mm |
Drill Bit Size | 0.1337 in |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, Thread Limit H11, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tin Snips, Straight, Left, Right, 12", Steel (89556)
- DRILL AMERICA 7/8"x 6" Spade Bit (DMS71-0009)
- GREENLEE Swivel, 15,000 Lbs (39110)
- J.W. WINCO GN798.5-KT-18 Retractable Handle (5NJ92)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (17738)
- ZORO SELECT Straight Flute Hand Tap, M6-1.00, Plug, Metric Coarse, 2 Flutes (20245)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15216)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (29012)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15534)
- OSG Straight Flute Hand Tap, Plug, 2 (1074000)
- WIDIA Straight Flute Hand Tap, Plug 2 Flutes (15368)
- Zoro Select Straight Flute 2-Flute Taps