Shop All Straight Flute 2-Flute Taps
Zoro Select
Straight Flute Hand Tap Plug, 2 Flutes
Mfr # 15132
Zoro # G0412161
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #6-32
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15132
- Zoro # G0412161
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
Pitch Diameter Limit | Not Rated |
Size | #6 |
Drill Bit Size | 0.1077 in |
55% Thread Drill Size | #32 |
Square Size | 0.1100 in |
Shank Length | 1 9/32 in |
Thread Size | #6-32 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, Thread Limit H11, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS REPLACEMENT PADDLE HANDLE TRUCK TOOL BOX LOCK CYLINDER & KEYS (003-CH503CYLNDR)
- OSG Countersink, 1 FL, 82 deg., 1/4 in. (700-2501)
- MAYHEW Punch and Chisel Set, 12-Piece, Steel (66260)
- IGAGING Quickcheck Digital Snap Gauge, 0-1" Travel with Large LCD Display, 35-MT64 (35-MT64)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15216)
- ZORO SELECT Straight Flute Hand Tap, M6-1.00, Plug, Metric Coarse, 2 Flutes (20245)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (17738)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (29012)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15534)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54273)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301015)
- Zoro Select Taps