Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 20498
Zoro # G7479306
original price:
$29.99
20% off
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.25
- Shank Dia. 9.30mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20498
- Zoro # G7479306
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.25 |
Shank Dia. | 9.30mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Pitch Diameter Limit | D5 |
Thread Length | 42.00mm |
Size | M12 |
Tap Length Standard | ANSI |
Shank Length | 1 23/32 in |
Square Size | 0.2750 in |
Thread Size | M12x1.25 |
Description
Straight Flute Tap, Thread Size M12x1.25, Metric Fine, Bottoming, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 5/8 in, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Micromtr, Adjstbl, Intrchngbl Hd, Ccm 6nm (869784)
- MILWAUKEE TOOL Dovetail Lock (ML44-20-0021)
- TEKTON 3/8 Inch Drive x 9 mm 6-Point Socket (SHD12109)
- IRWIN 12 in. X 2-1/2 in. D F Clamp Set 600 lb (IRHT83240)
- ZORO SELECT Straight Flute Hand Tap Plug, 4 Flutes (20386)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 Flutes (20889)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20274)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20917)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20416)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20691)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (643)
- Zoro Select Straight Flute 4-Flute Taps