Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 20416
Zoro # G0247460
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Shank Dia. 9.70mm
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20416
- Zoro # G0247460
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Shank Dia. | 9.70mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 150.00mm |
Thread Length | 32.00mm |
Pitch Diameter Limit | Not Rated |
Tap Length Standard | USCTI |
Square Size | 0.2860 in |
55% Thread Drill Size | 8.90 mm |
Thread Size | M10x1.5 |
Shank Length | 4 3/4 in |
75% Thread Drill Size | 8.50 mm |
65% Thread Drill Size | 11/32 in |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Bottoming, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Premium Bimetal Blade (534146)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15134)
- PLATT Protective Case, 20-1/4"L x 17"W (369THY-SGSH)
- YG-1 TOOL CO HSS End Mill, Double, 1/8in. Dia., 4Flutes (13039)
- ZORO SELECT Straight Flute Hand Tap, Plug, 4 (20656)
- ZORO SELECT Straight Flute Hand Tap, Taper 4 Flutes (20496)
- ZORO SELECT Straight Flute Hand Tap, Taper 4 Flutes (20909)
- ZORO SELECT Straight Flute Hand Tap Plug, 4 Flutes (20386)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20274)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20280)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (19354)
- Zoro Select Taps