Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 20330
Zoro # G7563622
original price:
$16.99
22% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Shank Dia. 8.10mm
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20330
- Zoro # G7563622
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Shank Dia. | 8.10mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.00mm |
Pitch Diameter Limit | D5 |
Thread Length | 29.00mm |
75% Thread Drill Size | H |
Shank Length | 1 9/16 in |
65% Thread Drill Size | I |
Square Size | 0.2380 in |
55% Thread Drill Size | 7.10 mm |
Thread Size | M8x1.25 |
Tap Length Standard | ANSI |
Size | M8 |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric Coarse, Bottoming, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size H, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 12 in Heavy Duty All Steel Bar Clamp, 5-1/2 in Throat Depth (CP11031)
- TEKTON 17 mm Angle Head Open End Wrench (WAE84017)
- MILWAUKEE TOOL 12" L x 6 TPI Reciprocating Saw Blade (48-00-5543)
- CHICAGO PNEUMATIC 1/2" Pistol Air Drill 500 rpm (CP1117P05)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 (20352)
- ZORO SELECT Straight Flute Hand Tap, Plug, 4 (20656)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20691)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20917)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20646)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15869)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122701)
- Zoro Select Straight Flute 4-Flute Taps