Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap, Bottoming, 4 Flutes
Mfr # 16894
Zoro # G7472762
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.896"
- Tap Thread Size 1-1/16"-12
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16894
- Zoro # G7472762
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.896" |
Tap Thread Size | 1-1/16"-12 |
Tap Size | 1-1/16" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Thread Length | 2-1/2" |
Pitch Diameter Limit | H5 |
Square Size | 0.6720 in |
Shank Length | 2 5/8 in |
Tap Length Standard | ANSI |
Thread Size | 1 1/16"-12 |
Size | 1-1/16" |
Description
Straight Flute Tap, Thread Size 1 1/16 In.-12, UNS, Bottoming, Overall Length 5 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 1/2 in, Thread Limit H5, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #53 (44323)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (42412)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 9/32 (C18014)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46527)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20917)
- ZORO SELECT Straight Flute Hand Tap, Plug, 4 (20656)
- ZORO SELECT Straight Flute Hand Tap, Bottoming, 4 (20449)
- ZORO SELECT Straight Flute Hand Tap, Taper 4 Flutes (20909)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 (20357)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15979)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1015208)
- Zoro Select Straight Flute 4-Flute Taps