Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 15979
Zoro # G7618581
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-24
- Shank Dia. 0.323"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15979
- Zoro # G7618581
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-24 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-7/16" |
Shank Length | 2 29/32 in |
Square Size | 0.2420 in |
Thread Size | 7/16"-24 |
Tap Length Standard | ANSI |
Size | 7/16" |
Description
Straight Flute Tap, Thread Size 7/16 In.-24, UNS, Bottoming, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/16 in, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Flare Nut Wrench Set, 11 Pieces, 6 Pts (371)
- MTD Blade Replace Edger Star (490-105-M017)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel (4YP29)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20274)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (16083)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20917)
- ZORO SELECT Straight Flute Hand Tap Plug, 4 Flutes (20386)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 Flutes (20889)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15869)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62067)
- Zoro Select Taps