Shop All Straight Flute 4-Flute Taps
Zoro Select
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 15731
Zoro # G0247689
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-32
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15731
- Zoro # G0247689
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-32 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | Not Rated |
Size | 5/16" |
Square Size | 0.2380 in |
Shank Length | 1 9/16 in |
Tap Length Standard | USCTI |
Thread Size | 5/16"-32 |
Description
Straight Flute Tap, Thread Size 5/16 In.-32, UNEF, Bottoming, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 1/2" Diamond Hole Saw (05575)
- DRILL AMERICA 49/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F49/64)
- WILDE 20-PIECE PUNCH & CHISEL SET-VINYL ROLL (K20.NP/VR)
- HANSEN Socket Tray, 3/8 In Dr, SAE, Std and Deep (3801)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 Flutes (20889)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20917)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20280)
- ZORO SELECT Straight Flute Hand Tap, Taper 4 Flutes (20909)
- ZORO SELECT Straight Flute Hand Tap Bottoming, 4 Flutes (20330)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20416)
- ZORO SELECT Straight Flute Hand Tap Plug, 4 Flutes (20497)
- Zoro Select Taps