Shop All Straight Flute 2-Flute Taps
Zoro Select
Straight Flute Hand Tap Bottoming, 2 Flutes
Mfr # 17764
Zoro # G6399075
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Shank Dia. 0.141"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17764
- Zoro # G6399075
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #2-56 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-3/4" |
Pitch Diameter Limit | H4 |
Thread Length | 7/16" |
Tap Length Standard | ANSI |
Thread Size | #2-56 |
Square Size | 0.1100 in |
Shank Length | 1 9/32 in |
55% Thread Drill Size | #49 |
Size | #2 |
Description
Straight Flute Tap, Thread Size #2-56, UNC, Bottoming, Overall Length 1 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE TESA-CAL IP67, 6"/150 mm, Round Rod (00530141)
- TRICORBRAUN 29.6 cc Natural PP Plastic Medium Handled Scoop - 3.3" Total Length (118363)
- VEGA Bit Holder, 1/4 x 3/8 Square Drive Bit H (2HC416SK)
- DIABLO Range Of Magnetic Nut Setters Delivers M (DNTSS716)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (29012)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15216)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15534)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (17738)
- ZORO SELECT Straight Flute Hand Tap, M6-1.00, Plug, Metric Coarse, 2 Flutes (20245)
- OSG Straight Flute Hand Tap, Plug, 2 (1074300)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- Zoro Select Straight Flute 2-Flute Taps