Shop All Straight Flute Drill Bits
Zoro Select
Straight Flute Drill, Size 9/64 in, Bright
Mfr # 470-101406
Zoro # G4339688
product price: $13.58
/ea
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/64 in
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 470-101406
- Zoro # G4339688
- UPC # 888226076050
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/64 in |
Shank Dia. | 9/64 in |
Overall Length | 1 15/16 in |
Flute Length | 15/16 in |
Maximum Drilling Depth | 15/16 in |
Depth:Dia. Ratio | 7xD |
Fractional Size (In.) | 9/64 |
Depth x Dia. Ratio | 7xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 15/16 in |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 9/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1406, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide Dream Drill Hardened Material (Hrc50 ~ Hrc70) Tialn Coated (DH500025)
- STRAUSS Needle File, Swiss, Barrette, 5-1/2 In. L (NF2102TD91)
- WILLIAMS Elec Slotted Screwdriver, 4x1/4" Slotted 1/4" (SDE-4)
- MIRKA Dual Operator, Vacuum Y-Fitting (MV-DOF-V)
- ZORO SELECT Straight Flute Drill, Bright (470-402362)
- ZORO SELECT Straight Flute Drill, Size 1/4, TiAlN (470-102500B)
- ZORO SELECT Straight Flute Drill, Size 3/32 in, Bright (470-100938)
- ZORO SELECT Straight Flute Drill, Size 3/16, TiAlN (470-101875B)
- ZORO SELECT Straight Flute Drill, Size 3/8, TiAlN (470-103750B)
- ZORO SELECT Straight Flute Drill, Bright (470-000021)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 30 x 15/16" (JDR-30)
- Zoro Select Straight Flute Drill Bits