Shop All Straight Flute Drill Bits
Zoro Select
Straight Flute Drill, Size 9/32, TiAlN
Mfr # 470-102812B
Zoro # G4339721
product price: $46.74
/ea
$46.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/32 in
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.2813
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 470-102812B
- Zoro # G4339721
- UPC # 888226128841
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/32 in |
Shank Dia. | 9/32 in |
Overall Length | 2 11/16 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 1-1/2 in |
Fractional Size (In.) | 9/32 |
Depth:Dia. Ratio | 5xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Jobber Length |
Shank Length | 1 5/32 in |
Description
Straight Flute Drill Bit, Drill Bit Size 9/32 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.2813, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10A-5PK)
- GREENFIELD THREADING Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, TiN (358490)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-621)
- RIDGID Cutter, 2A Hd 3 Wheel Pipe (2-A)
- ZORO SELECT Straight Flute Drill, TiAlN (470-000021B)
- ZORO SELECT Straight Flute Drill, Bright (470-000021)
- ZORO SELECT Straight Flute Drill, Size 3/16, TiAlN (470-101875B)
- ZORO SELECT Straight Flute Drill, Size 1/8, TiAlN (470-101250B)
- ZORO SELECT 19/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (15005938)
- ZORO SELECT Straight Flute Drill, Size 3/16 in, Bright (470-101875)
- OSG Jobber Drill Bit, #40, Carbide (200-0980)
- Zoro Select Drill Bits