Shop All Straight Flute Drill Bits
Zoro Select
Straight Flute Drill, Size 5/64 in, Bright
Mfr # 470-100781
Zoro # G4341191
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/64 in
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 470-100781
- Zoro # G4341191
- UPC # 888226076012
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/64 in |
Shank Dia. | 5/64 in |
Overall Length | 1 11/16 in |
Flute Length | 11/16 in |
Maximum Drilling Depth | 11/16 in |
Fractional Size (In.) | 5/64 |
Depth:Dia. Ratio | 9xD |
Depth x Dia. Ratio | 9xD |
Shank Length | 31/32 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 5/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0781, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON Hard Top Jaws for Scroll Chuck, 8 3-Jaw, 3 Piece Set, (7-883-308)
- ECLIPSE TOOLS Robertson Screwdriver, S3x4", Rubber Gri (800-108)
- KLEIN TOOLS Knockout Punch Set, 1/2-Inch (53728SEN)
- URREA 1/2" drive, 6-point short impact socket 1-7/16" (7446H)
- ZORO SELECT Straight Flute Drill, Bright (470-401969)
- ZORO SELECT Straight Flute Drill, TiAlN (470-000029B)
- ZORO SELECT Straight Flute Drill, Size 3/4, TiAlN (470-107500B)
- ZORO SELECT 19/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (15005938)
- ZORO SELECT Straight Flute Drill, Size 3/16, TiAlN (470-101875B)
- ZORO SELECT Straight Flute Drill, Size 3/16 in, Bright (470-101875)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 7 X 1-3/16 (JDR-7-ALTIN)
- Zoro Select Drill Bits