Shop All Straight Flute Drill Bits
Zoro Select
Straight Flute Drill, Size 3/4, TiAlN
Mfr # 470-107500B
Zoro # G4342899
product price: $268.24
/ea
Free Shipping & Returns
$268.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/4 in
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.7500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 470-107500B
- Zoro # G4342899
- UPC # 888226207096
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/4 in |
Shank Dia. | 3/4 in |
Overall Length | 4 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 1-1/2 in |
Depth:Dia. Ratio | 2xD |
Fractional Size (In.) | 3/4 |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Jobber Length |
Shank Length | 2-1/2 in |
Description
Straight Flute Drill Bit, Drill Bit Size 3/4 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.7500, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 214 Sure Grip Chalk Line w/Retractable Line Level (214)
- MECHANICS TIME SAVERS 3/8 Metric Peg Socket Holder - Blue (PSH38M-BLU)
- WILTON Roller Stand 12.5IN (709209)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5133P)
- ZORO SELECT Straight Flute Drill, Size 3/16, TiAlN (470-101875B)
- ZORO SELECT Straight Flute Drill, Size 3/16 in, Bright (470-101875)
- ZORO SELECT Straight Flute Drill, Size 11/32 in, TiAlN (470-103438B)
- ZORO SELECT 19/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (15005938)
- ZORO SELECT Straight Flute Drill, Size 1/8, TiAlN (470-101250B)
- ZORO SELECT Straight Flute Drill, Size 5/64 in, Bright (470-100781)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16 (JDR-5/64)
- Zoro Select Drill Bits