Shop All Straight Flute Drill Bits
Zoro Select
Straight Flute Drill, Size 3/16, TiAlN
Mfr # 470-101875B
Zoro # G4342969
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 470-101875B
- Zoro # G4342969
- UPC # 888226128780
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 1/8 in |
Flute Length | 1 1/8 in |
Maximum Drilling Depth | 1-1/8 in |
Fractional Size (In.) | 3/16 |
Depth:Dia. Ratio | 6xD |
Shank Length | 1 5/16 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Straight Flute Drill Bit, Drill Bit Size 3/16 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.1875, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Crimper, Snagless All-In-One, Econ (PA1561)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 6 3/32 in L (J4912BD)
- DRILL AMERICA m11x1.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-11X1.25)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MG)
- ZORO SELECT Straight Flute Drill, TiAlN (470-000029B)
- ZORO SELECT Straight Flute Drill, TiAlN (470-000021B)
- ZORO SELECT Straight Flute Drill, Bright (470-402362)
- ZORO SELECT Straight Flute Drill, Size 1/8, TiAlN (470-101250B)
- ZORO SELECT Straight Flute Drill, Size 3/8, TiAlN (470-103750B)
- ZORO SELECT Straight Flute Drill, Bright (470-000021)
- M.A. FORD Twister Hi-Roc Drill, F (20025700)
- Zoro Select Drill Bits