Shop All Straight Flute Drill Bits
Zoro Select
Straight Flute Drill, Size 1/8, TiAlN
Mfr # 470-101250B
Zoro # G4345330
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 470-101250B
- Zoro # G4345330
- UPC # 888226128742
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 7/8 in |
Flute Length | 7/8 in |
Maximum Drilling Depth | 7/8 in |
Depth:Dia. Ratio | 7xD |
Fractional Size (In.) | 1/8 |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1 in |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 1/8 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.1250, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Blade Cover for M18 FUEL Compact Band Saw (49-90-2829)
- RIDGID Drain Cleaning Cable (62295)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Slide (XAG04Z)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09115)
- ZORO SELECT Straight Flute Drill, TiAlN (470-000029B)
- ZORO SELECT Straight Flute Drill, Bright (470-402362)
- ZORO SELECT Straight Flute Drill, Bright (470-401969)
- ZORO SELECT Straight Flute Drill, Size 3/16, TiAlN (470-101875B)
- ZORO SELECT Straight Flute Drill, Size 9/64 in, Bright (470-101406)
- ZORO SELECT Straight Flute Drill, Size 1/4, TiAlN (470-102500B)
- M.A. FORD Twister Hi-Roc Drill, F (20025700)
- Zoro Select Straight Flute Drill Bits