Shop All Straight Flute Drill Bits
Zoro Select
Straight Flute Drill, Size 17/32in, Bright
Mfr # 470-105312
Zoro # G4344159
product price: $157.89
/ea
Free Shipping & Returns
$157.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.5313
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 470-105312
- Zoro # G4344159
- UPC # 888226121316
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/32 in |
Shank Dia. | 17/32 in |
Overall Length | 3 1/2 in |
Flute Length | 1 1/8 in |
Maximum Drilling Depth | 1-1/8 in |
Fractional Size (In.) | 17/32 |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 2-5/8 in |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 17/32 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.5313, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (J7013M)
- WESTWARD 3/8 in Drive Torx(R) Socket SAE E-10 Tip, 1 1/4 in L (54TN43)
- TE-CO Plunger, Ball, SS, 5/8-11, 63/64, PK5 (52920)
- JOHNSON LEVEL & TOOL Steel Carpenter's Square, 8 x 12 In (430)
- ZORO SELECT 1/4" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (15002500)
- ZORO SELECT Straight Flute Drill, Size 3/8, Bright (470-103750)
- ZORO SELECT Straight Flute Drill, Size 3/32 in, Bright (470-100938)
- ZORO SELECT Straight Flute Drill, Size 1/8, Bright (470-101250)
- ZORO SELECT Straight Flute Drill, Bright (470-401969)
- ZORO SELECT 19/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (15005938)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1100 (32141)
- Zoro Select Straight Flute Drill Bits