Shop All Straight Flute Drill Bits
Zoro Select
Straight Flute Drill, Size 1/4, Bright
Mfr # 470-102500
Zoro # G4172939
product price: $27.94
/ea
$27.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/4 in
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 470-102500
- Zoro # G4172939
- UPC # 888226076128
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Flute Length | 1 3/8 in |
Maximum Drilling Depth | 1-3/8 in |
Depth:Dia. Ratio | 6xD |
Fractional Size (In.) | 1/4 |
Depth x Dia. Ratio | 6xD |
Drill Length Class | Jobber Length |
Shank Length | 1-1/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Straight Flute Drill Bit, Drill Bit Size 1/4 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2500, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- INGERSOLL-RAND Air Disc Sander, 0.2 HP, 2 In. or 3 In. (3103XPA)
- DQB 6.5" Masonry Brush (11956)
- DRILL AMERICA 9/16x18" Ship Auger Bit (DMS73-1025)
- ZORO SELECT Straight Flute Drill, Size 3/16, TiAlN (470-101875B)
- ZORO SELECT Straight Flute Drill, Size 3/8, TiAlN (470-103750B)
- ZORO SELECT Straight Flute Drill, Size 3/8, Bright (470-103750)
- ZORO SELECT Straight Flute Drill, Size 1/4, TiAlN (470-102500B)
- ZORO SELECT Straight Flute Drill, Size 3/4, TiAlN (470-107500B)
- ZORO SELECT Straight Flute Drill, Bright (470-401969)
- OSG Jobber Drill Bit, 5/16 in., Carbide (200-3125)
- Zoro Select Drill Bits