Shop All Straight Flute Drill Bits
Zoro Select
Straight Flute Drill, Size 1/32 in, Bright
Mfr # 470-100312
Zoro # G4345559
product price: $13.78
/ea
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.0313
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 470-100312
- Zoro # G4345559
- UPC # 888226075978
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/32 in |
Shank Dia. | 1/32 in |
Overall Length | 1 1/2 in |
Flute Length | 1/2 in |
Maximum Drilling Depth | 1/2 in |
Fractional Size (In.) | 1/32 |
Depth:Dia. Ratio | 16xD |
Depth x Dia. Ratio | 16xD |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1 in |
Description
Straight Flute Drill Bit, Drill Bit Size 1/32 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0313, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Lumber Crayon, Orange, Wax, PK12 (80354)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152)
- INSIZE Insize Electronic Indicator, Lug Back, 0-2in/0-50.8mm Range (2112-50E)
- ULLMAN DEVICES Digital Inspection Mirror, Telescoping (E-DM-1)
- ZORO SELECT Straight Flute Drill, Bright (470-000021)
- ZORO SELECT Straight Flute Drill, Bright (470-401969)
- ZORO SELECT Straight Flute Drill, Size 1/8, Bright (470-101250)
- ZORO SELECT Straight Flute Drill, Size 3/16, TiAlN (470-101875B)
- ZORO SELECT Straight Flute Drill, Size 1/4, Bright (470-102500)
- ZORO SELECT Straight Flute Drill, Size 3/8, TiAlN (470-103750B)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 17 mm (32067)
- Zoro Select Straight Flute Drill Bits