Shop All Straight Flute Drill Bits
Zoro Select
Straight Flute Drill, Bright
Mfr # 470-000029
Zoro # G4172318
product price: $927.99
/ea
Free Shipping & Returns
$927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16"- 1/2
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.1250 to 0.5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 470-000029
- Zoro # G4172318
- UPC # 888226264044
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16"- 1/2 |
Shank Dia. | 1/16 in to 1/2 in |
Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64" and 1/2" |
Fractional Size (In.) | 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64, 3/8, 25/64, 13/32, 27/64, 7/16, 29/64, 15/32, 31/64, 1/2 |
Largest Drill Bit Size | 1/2 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Bit Sizes Included | 11/32 in, 11/64 in, 1/16 in, 1/2 in, 13/32 in, 13/64 in, 1/4 in, 15/32 in, 15/64 in, 17/64 in, 1/8 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 31/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in |
Smallest Drill Bit Size | 1/16 in |
Description
Straight Flute Drill Bit Set, Number of Drill Bits 29, 140 Degrees Drill Bit Point Angle, Carbide, Bright (Uncoated), Drill Bit Sizes Included 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, Fractional Inch, Drill Bit Point Type Notched Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 7/16-24 NS Hand Tap H3 4 Flt Plug (012142AS)
- IRWIN WELDTEC SHIP AUGR 1-1/4"" (3043015)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.28mm (112101280)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38118)
- ZORO SELECT Straight Flute Drill, TiAlN (470-000021B)
- ZORO SELECT Straight Flute Drill, Size 3/8, Bright (470-103750)
- ZORO SELECT Straight Flute Drill, Size 3/16, TiAlN (470-101875B)
- ZORO SELECT Straight Flute Drill, Bright (470-000024)
- ZORO SELECT Straight Flute Drill, Bright (470-402362)
- ZORO SELECT Straight Flute Drill, TiAlN (470-000029B)
- M.A. FORD Twister Hi-Roc Drill, 7/64 (20010930)
- Zoro Select Drill Bits