Shop All Straight Flute Drill Bits
Zoro Select
Straight Flute Drill, Bright
Mfr # 470-000024
Zoro # G4337317
product price: $941.99
/ea
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.0394 to 0.4921
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 470-000024
- Zoro # G4337317
- UPC # 888226264020
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Shank Dia. | 1.00mm to 12.50mm |
Metric Size | 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0, 10.5, 11.0, 11.5, 12.0, 12.5 |
Sizes Included | 1.00mm, 1.50mm, 2.00mm, 2.50mm, 3.00mm, 3.50mm, 4.00mm, 4.50mm, 5.00mm, 5.50mm, 6.00mm, 6.50mm, 7.00mm, 7.50mm, 8.00mm, 8.50mm, 9.00mm, 9.50mm, 10.00mm, 10.50mm, 11.00mm, 11.50mm, 12.00mm, 12.50mm |
Smallest Drill Bit Size | 1 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Largest Drill Bit Size | 12 1/2 in |
Drill Length Class | Jobber Length |
Drill Bit Sizes Included | 10 in, 11 1/2 in, 1 1/2 in, 11 in, 12 1/2 in, 12 in, 1 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 1/2 in, 4 in, 5 1/2 in, 5 in, 6 1/2 in, 6 in, 7 1/2 in, 7 in, 8 1/2 in, 8 in, 9 1/2 in |
Description
Straight Flute Drill Bit Set, Number of Drill Bits 24, 140 Degrees Drill Bit Point Angle, Carbide, Bright (Uncoated), Drill Bit Sizes Included 1 1/2 in, 1 in, 10 in, 11 1/2 in, 11 in, 12 1/2 in, 12 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 1/2 in, 4 in, 5 1/2 in, 5 in, 6 1/2 in, 6 in, 7 1/2 in, 7 in, 8 1/2 in, 8 in, 9 1/2 in, 9 in, Fractional Inch, Drill Bit Point Type Notched Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMEFIGHTER Pulaski Axe, Fiberglass, 36 In. (PUL)
- COILHOSE PNEUMATICS Rubber Tip Blow Gun (CO 601)
- DEWALT 5/8" x 8"x 13-1/2" High Impact 4 Cutter SDS Max (DW5806)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWH9)
- ZORO SELECT Straight Flute Drill, Size 1/8, Bright (470-101250)
- ZORO SELECT 1/4" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (15002500)
- ZORO SELECT Straight Flute Drill, Size 9/64 in, Bright (470-101406)
- ZORO SELECT Straight Flute Drill, Bright (470-000029)
- ZORO SELECT Straight Flute Drill, Size 3/16, TiAlN (470-101875B)
- ZORO SELECT Straight Flute Drill, Size 3/16 in, Bright (470-101875)
- M.A. FORD Twister Hi-Roc Drill, 8.10Mm (20031890)
- Zoro Select Drill Bits