Shop All Aluminum Pipe Fittings
Zoro Select
Straight Coupling, Aluminum, 4 in, NPT
Mfr # ZUSA-PF-9390
Zoro # G7690301
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Straight Coupling
- Standards MIL-DTL-52618-E
- Application Air, Non-Potable Water, Oil
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9390
- Zoro # G7690301
- UPC # 193005062651
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Fitting Pipe Size | 4 in x 4 in |
Overall Length | 3 7/16 in |
Fitting Side B Nominal Pipe Size | 4 in |
Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
Straight Coupling, Aluminum, Class Class 150, 4 in, Female, NPT, 8, 4 in, Female, NPT, 8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESIGN OTC TOWEL BAR BRONZE 9"" (57271)
- DYNAQUIP CONTROLS 1" FNPT Bronze Electronic Ball Valve 2-Way (EVA65AME21)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068100)
- GROHE Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3427100A)
- ZORO SELECT Straight Coupling, Aluminum, 2 1/2 in (ZUSA-PF-9388)
- ZORO SELECT Blind Flange, Flat Face, 3 in, Class 125 (BULK-PF-483)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1 1/2 in (BULK-PF-471)
- ZORO SELECT 90 Street Elbow, Aluminum, 1 in, Class 150 (ZUSA-PF-9491)
- ZORO SELECT 90 Elbow, Aluminum, 3/8 x 3/8 in, NPT (ZUSA-PF-9423)
- ZORO SELECT Hex Bushing, Aluminum, 1" x 3/4", Class 150 (ZUSA-PF-9403)
- ZORO SELECT 90 Elbow, Aluminum, 1/2 in, Class 150, FNPT (ZUSA-PF-9424)
- Zoro Select Fittings