Shop All Aluminum Pipe Fittings
Zoro Select
Straight Coupling, Aluminum, 3 in, NPT
Mfr # ZUSA-PF-9389
Zoro # G7690478
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Straight Coupling
- Application Air, Non-Potable Water, Oil
- Connection Type Threaded
- Standards MIL-DTL-52618-E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9389
- Zoro # G7690478
- UPC # 193005062644
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Overall Length | 3 1/16 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Pipe Size | 3 in |
Description
Straight Coupling, Aluminum, Class Class 150, 3 in, Female, NPT, 8, 3 in, Female, NPT, 8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Insert, 1.0 Gpm, Laminar, Pca (1139287)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Chrome (RP246-1.2)
- ZORO SELECT Straight Adapter, Steel, 1/2 in, NPT (ZUSA-PF-8976)
- LEGEND VALVE 1" X 8" BLACK NIPPLE (355-112E)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1 1/2 in (BULK-PF-471)
- ZORO SELECT Straight Coupling, Aluminum, 3/8", FNPT (ZUSA-PF-9381)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 3/4 in (BULK-PF-468)
- ZORO SELECT Tee, Aluminum, 3/4 in, FNPT, Class 150 (ZUSA-PF-9530)
- ZORO SELECT Cap, Aluminum, 1 1/4 in, Class 150, FNPT (ZUSA-PF-9562)
- ZORO SELECT Tee, Aluminum, 1 in, FNPT, Class 150 (ZUSA-PF-9531)
- ZORO SELECT 90 Street Elbow, Aluminum, 1 1/2 in (ZUSA-PF-9493)
- Zoro Select Fittings