Shop All Aluminum Pipe Fittings
Zoro Select
Straight Coupling, Aluminum, 2 in, NPT
Mfr # ZUSA-PF-9387
Zoro # G7690688
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Straight Coupling
- Application Air, Non-Potable Water, Oil
- Connection Type Threaded
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9387
- Zoro # G7690688
- UPC # 193005062620
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Overall Length | 2 9/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Pipe Size | 2 in |
Description
Straight Coupling, Aluminum, Class Class 150, 2 in, Female, NPT, 12, 2 in, Female, NPT, 12, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER Universal Water Filter Housing Wrench (OW70-S6-S18)
- STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron 90 Degree Elbow (312 E90-34-2)
- T&S BRASS Manual, Single Hole Only Mount, 1 Hole Low Arc Kitchen Faucet (B-2731)
- BELIMO 1/2 in. ChrPltBallVlv .8cvW/2-10dc (B209+LRB24-SR)
- ZORO SELECT Pipe Coupling, Aluminum, 3/8 (F)NPT (30E650)
- ZORO SELECT 90 Elbow, Aluminum, 1/2 in, Class 150, FNPT (ZUSA-PF-9424)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1 1/2 in (BULK-PF-456)
- ZORO SELECT Blind Flange, Flat Face, 4 in, Class 125 (BULK-PF-484)
- ZORO SELECT Hex Bushing, Aluminum, 3/4 x 1/2 in (ZUSA-PF-9399)
- ZORO SELECT Reducing Coupling, Aluminum, 3/8 x 1/4 in (ZUSA-PF-9455)
- ZORO SELECT Cap, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9564)
- Zoro Select Fittings