Shop All Aluminum Pipe Fittings
Zoro Select
Straight Coupling, Aluminum, 1/8 in
Mfr # ZUSA-PF-9379
Zoro # G7690030
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Straight Coupling
- Standards MIL-DTL-52618-E
- Color Silver
- Application Air, Non-Potable Water, Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9379
- Zoro # G7690030
- UPC # 193005062545
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/8 in |
Pipe Size | 1/8 in |
Overall Length | 15/16 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
Straight Coupling, Aluminum, Class Class 150, 1/8 in, Female, NPT, 27, 1/8 in, Female, NPT, 27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY END CONT WSTE DC W 3/4BR (119AWK)
- JOMAR VALVE 1/4" MIPxFIP LF Brass Mini Valve (T-83CG)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (One End) - 3/4" MNPT - 12" L (ZUSA-PF-1333)
- AQUATROL Adjustable Relief Valve, 3/4 In, 200 psi (69B1A1M2U1-200)
- ZORO SELECT Tee, Aluminum, 3/4 in, FNPT, Class 150 (ZUSA-PF-9530)
- ZORO SELECT Pipe Coupling, Aluminum, 1/4 (F)NPT (30E649)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 2 1/2 in (BULK-PF-473)
- ZORO SELECT 90 Elbow, Aluminum, 1/2 in, Class 150, FNPT (ZUSA-PF-9424)
- ZORO SELECT Hex Bushing, Aluminum, 2" x 1", MNPT x FNPT (ZUSA-PF-9413)
- ZORO SELECT Hex Bushing, Aluminum, 2" x 3/4", Class 150 (ZUSA-PF-9412)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1 in (BULK-PF-469)
- Zoro Select Aluminum Pipe Fittings