Shop All Aluminum Pipe Fittings
Zoro Select
Straight Coupling, Aluminum, 1", FNPT
Mfr # ZUSA-PF-9384
Zoro # G7690222
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Straight Coupling
- Application Air, Non-Potable Water, Oil
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9384
- Zoro # G7690222
- UPC # 193005062590
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 1 13/16 in |
Fitting Pipe Size | 1 in x 1 in |
Pipe Size | 1 in |
Description
Straight Coupling, Aluminum, Class Class 150, 1 in, Female, NPT, 12, 1 in, Female, NPT, 12, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street 90 deg, 1", 150,316, Thrd Heavy (4381037050)
- PARKER Hollow Hex Plug, M16 x 1.5, Metric (VSTI16X1.5EDCF)
- APOLLO VALVES 3" Sweat Brass Ball Valve Inline (94ALF-200-01A)
- ZORO SELECT Tubing, Silicone, 3/32" I.D., 7/32" O.D. (ZUSA-HT-3238)
- ZORO SELECT Blind Flange, Flat Face, 3 in, Class 125 (BULK-PF-483)
- ZORO SELECT 90 Street Elbow, Aluminum, 3/8", Class 150 (ZUSA-PF-9488)
- ZORO SELECT Blind Flange, Flat Face, 2 in, Class 125 (BULK-PF-481)
- ZORO SELECT Straight Coupling, Aluminum, 1/2 in (ZUSA-PF-9382)
- ZORO SELECT 90 Elbow, Aluminum, 1 1/2 in, Female NPT (ZUSA-PF-9428)
- ZORO SELECT Reducing Coupling, Aluminum, 1/2 x 1/4 in (ZUSA-PF-9456)
- ZORO SELECT Hex Bushing, Aluminum, 1" x 1/2", Class 150 (ZUSA-PF-9402)
- Zoro Select Aluminum Pipe Fittings