Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 3/8 in, NPT x BSPT
Mfr # ZUSA-PF-7988
Zoro # G200425297
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Pipe Size 3/8 in
- Application Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
- Hex Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7988
- Zoro # G200425297
- UPC # 193005127961
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 7/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Overall Length | 1 7/16 in |
Description
Straight Adapter, Steel, Galvanized, 3/8 in, Female, NPT, 18, 3/8 in, Male, BSPT, 19, 5,300 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Canister Valve Assy, Service Kit (1238986)
- ZORO SELECT PVC Plug, MNPT, 1-1/4 in Pipe Size (450012)
- TYGON Tygon(R) 2001, Tubing, 1/4 in, 50 Ft, Clear (AE300017)
- JONES STEPHENS Shower Arm, Chrome Plated, 6" (S01030)
- ZORO SELECT Straight Adapter, Steel, 1 in, NPT x BSPT (ZUSA-PF-8964)
- ZORO SELECT Straight Adapter, Steel, 3/4 in, NPT x BSPT (ZUSA-PF-8963)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT x BSPT (ZUSA-PF-7987)
- ZORO SELECT Elbow, 45 deg, 3", 150,316, Thrd Heavy (4381034700)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8186)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8748)
- ZORO SELECT 3" FNPT 304 SS Cap (40RDC111N030)
- Zoro Select Stainless Steel Pipe Fittings